Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Radians Silencer™ Earmuff
Click to view available options
Radians Silencer™ Earmuff; Color: Black
Description
- High quality hearing protection
- Rugged, durable design
- Can be combined with earplugs for the ultimate in hearing protection
- Padded headband
Specifications
Cushion Material | Foam |
Cushion Color | Black |
Dimensions (L x W x H) | 12 x 10 x 3.5 in. |
Hearing Protection Style | Passive Ear Muff |
For Use With (Application) | Job Site Applications Including Shooting, Hunting, Construction, Manufacturing, Oil and Gas, Warehousing, Lawn and Garden, Automotive, Assembly, Public Safety, Home and DIY, or Utilities |
Model | Silencer™ |
Quantity | 1 Pk. |
Weight (English) | 0.675 lb. |
Noise Reduction Rating (NRR) | 26 dB |
Corded | No |
Show More |
WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction