Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Signature Science Lab Table, Light Oak Legs
NPS Signature Frame Adjustable Height Science Lab Tables have perfect chemistry with any science classroom.
Supplier: National Public Seating™ SLT52448C
Description
- Round Legs have (2) 3/8 in. Diameter in Textured Black
- Legs Adjust Smoothly and Easily in 3/4 in. Increments – from 27 to 42 in. Height
- Adapts for ADA Requirements
- Easy Assembly, With Pre-Drilled Pilot Holes
- Patented Mechanism Allows Table to Rise Effortlessly and Automatically Lock At Your Height Setting Requirement
- Weight Capacity: 500 lb.
- Oversized Matching Floor Glides are Standard
- 10 Year Warranty
Specifications
Lab Table | |
Science Classrooms | |
Resistant to water and 13 common lab chemicals | |
48 x 24 x 27 to 42 in. | |
500 lb. |
Chemical Resistant | |
Oak woodgrain legs | |
MAS2, ANSI BIFMA | |
Black | |
10 years |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction