Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sigma Diagnostics™ Bouin's Solution
Fixative for preserving soft and delicate structures
$120.38
Specifications
Color | Yellow |
---|---|
Format | Solution |
For Use With (Application) | Used as a mordant in various trichrome procedures |
Product Type | Bouin’s solution |
Synonym | Bouin’s fluid |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
SDHT10132
|
Sigma Diagnostics™
HT101321L |
1L |
Each of 1 for $120.38
|
|
|||||
Description
- Prepared with saturated picric acid, formaldehyde and acetic acid
- Composition: acetic acid, 5%; formaldehyde, 9%; picric acid, 0.9%
Specifications
Yellow | |
Used as a mordant in various trichrome procedures | |
Bouin’s fluid |
Solution | |
Bouin’s solution |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title