Learn More
Sigma Diagnostics™ Accuspin™ Histopaque™-1077 System
Employs centrifuge tubes specially designed with two chambers separated by a porous high-density polyethylene barrier (“frit”). Sigma-Aldrich™ ACCUSPIN™ - System-Histopaque™ -1077 System allows the addition of anticoagulated whole blood without risk of mixing with the separation medium.
$458.04
Specifications
Content And Storage | 2° to 8°C |
---|---|
Endotoxin Level | ≤0.3EU/mL |
pH | 8.8 to 9.0 |
Product Type | Centrifugation Media |
Density | 1.077 g/mL |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
SDA7054
|
Sigma Diagnostics™
A705412X15ML |
12 x 15 mL |
Pack of 12 for $458.04
|
|
|||||
Description
- Employs centrifuge tubes with two chambers separated by porous high-density polyethylene barrier
- γ-irradiated polypropylene tubes fitted with a HDPE porous barrier and aseptically filled with Histopaque 1077
- Employs centrifuge tubes with two chambers separated by porous high-density polyethylene barrier
- γ-irradiated polypropylene tubes fitted with a HDPE porous barrier and aseptically filled with Histopaque 1077
Specifications
2° to 8°C | |
8.8 to 9.0 | |
1.077 g/mL |
≤0.3EU/mL | |
Centrifugation Media | |
Sterile |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.