Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sigma Diagnostics™ Histopaque™-1083 Solution
Facilitates recovery of viable mononuclear cells from rats, mice, and other small mammals. Sigma-Aldrich™ Histopaque™-1083 is for R&D use only, not for drug, household, or other uses.
$105.60
Specifications
Content And Storage | 2° to 8°C |
---|---|
For Use With (Application) | Recovery of viable mononuclear cells from rats, mice, and other small mammals. |
Endotoxin Level | ≤3 EU/mL |
Color | Colorless |
pH | 8.8 to 9.0 |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
SD10831A
|
Sigma Diagnostics™
10831100ML |
100 mL |
Each of 1 for $105.60
|
|
|||||
Description
- Polysucrose and sodium diatrizoate solution
- Clear, colorless liquid
- Sterile-filtered
- Endotoxin tested
- Density: 1.083g/mL at 25°C
Specifications
2° to 8°C | |
≤3 EU/mL | |
8.8 to 9.0 | |
1.083 g/mL | |
Liquid |
Recovery of viable mononuclear cells from rats, mice, and other small mammals. | |
Colorless | |
Centrifugation Media | |
Sterile |
Safety and Handling
ShelfLife : Expiry date on the label
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title