Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sigma Diagnostics™ Malachite Green Solution
Acts as both a counterstain and a differentiator
$78.00
Specifications
Color | Dark Green |
---|---|
Type | Malachite Green Solution |
Format | Solution |
For Use With (Application) | For use with Carbol Fuchsin (HT80-1) in Sigma Acid Fast Stain, Procedure HT80 |
Product Type | Malachite Green solution |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
SDHT8028
![]() |
Sigma Diagnostics™
HT8028250ML |
250mL |
Each of 1 for $78.00
|
|
|||||
Description
- Malachite green oxalate (certified), 1.5%; acetic acid, 10%; and glycerol, 17%, in deionized water.
Specifications
Dark Green | |
Solution | |
Malachite Green solution |
Malachite Green Solution | |
For use with Carbol Fuchsin (HT80-1) in Sigma Acid Fast Stain, Procedure HT80 |
Safety and Handling
ShelfLife : Expiry date on the label
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title