Learn More
Thermo Scientific Chemicals Sieve Pans, polished brass, 1in deep
For use with USA Standard Sieve
$55.50 - $103.65
Specifications
Depth (English) | 1 in. |
---|---|
Depth (Metric) | 2.54cm |
Type | Pan |
Material | Brass |
For Use With (Equipment) | USA Standard Sieve |
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
AA39999NK
|
Thermo Scientific Chemicals
039999NK |
30.4 cm |
Each
for $103.65
Save 11% Reg :
Order in Bulk
Request bulk or custom formats |
|
|||||
AA39999NR
|
Thermo Scientific Chemicals
039999NR |
20.3 cm |
Each for $67.25
Order in Bulk
Request bulk or custom formats |
|
|||||
AA39999ON
|
Thermo Scientific Chemicals
039999ON |
7.62 cm |
Each for $55.50
Order in Bulk
Request bulk or custom formats |
|
|||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
1 in. | |
Pan | |
USA Standard Sieve |
2.54cm | |
Brass |
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.