Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Side Desk for Instructor Desk
Attaches to 5 ft. and 8 ft. instructor desks.
Supplier: Diversified Spaces™ 1146K
Description
- Constructed of solid oak and oak veneers
- Earth-friendly chemical resistant UV finish
- Drawers are of dovetail construction and come with locks
- Features one file drawer, three smaller drawers including pencil drawer and pull out writing board
- Features two 7.5D x 14.5W x 11.25 in. H shelves in back of pedestal
- Optional addition to 5 ft. and 8 ft. instructors desk for additional workspace and storage space
Compliance
SEFA
Specifications
Side Desk | |
Limited Lifetime | |
MAS Certified Green | |
2 |
Chemical resistant UV | |
1 in. thick black epoxy resin top | |
76.2 x 121.9 x 76.2 cm (30 x 48 x 30 in.) | |
Red Oak |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction