Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 545 Nitrile Coated Seamless Knit HPPE Gloves
Click to view available options
Size:
Medium
Large
X-Large
Description
- Nitrile coating enhances grip capabilities, as well as oil and cut resistance
- Elasticated wrist cuff prevents debris from entering the glove
- A high level of precision and dexterity, even when assembling greasy components
- Ensures comfort over long periods of wear
Specifications
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Gray |
Cut Resistance Rating | ANSI A2 |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | HPPE |
Product Type | Seamless Knit Gloves |
Size | Medium |
EN388 Standard | 4242B |
Show More |