Learn More
VistaLab™ Technologies Shorty Wobble-not™ Low-Insertion Force Serological Pipet

Shorty Wobble-not serological pipets are 10 inches tip to end and provide even less hassle in tight spaces, like a hood, in addition to the Wobble-not less dripping benefit. Shorter length, better ergonomics, better accuracy.
$202.00
Specifications
Accuracy | ±2% at full volume |
---|---|
Autoclavable | Not Autoclavable |
Material | Polystyrene, Polypropylene Filter |
Sterility | Sterile |
Graduated | Yes |
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Negative Graduations | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Negative Graduations | Price | Quantity & Availability | |||
10-101-125
![]() |
VistaLab™ Technologies
50900010 |
10 mL | 0.2 mL | 11 mL |
Case of 200 for $202.00
|
|
|||
10-101-126
![]() |
VistaLab™ Technologies
50900025 |
25 mL | 0.5 mL | 14 mL |
Case of 100 for $202.00
|
|
|||
Description
- Packaging: Individually wrapped in paper/plastic
- Pipets measure 10 in. from tip to end
- Sterile – RNase/DNase free, Non-pyrogenic
- Accuracy ± 2% at full volume
- Filter at plug end made of porous polypropylene
- Ultra-clear markings
- Sterilized to SAL 10-6
Specifications
±2% at full volume | |
Polystyrene, Polypropylene Filter | |
Yes | |
Serological | |
Shorty Wobble-Not Pipet | |
ali-Q or any other pipet controller |
Not Autoclavable | |
Sterile | |
10 in. | |
Individually paper/plastic wrapped | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.