Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Short Visor for X5000 Safety Helmet
Short Visor is molded out of polycarbonate for impact protection in a variety of applications.
$344.00 - $360.00
Specifications
For Use With (Application) | Demolition, Forestry, Grinding, Remediation |
---|---|
Material | Polycarbonate |
Product Type | Short Visor |
Quantity | 10/Cs. |
Size | One Size Fits Most |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-071-093
|
3M™
7100176970 |
Gray |
Case of 10 for $344.00
|
|
|||||
19-071-094
|
3M™
7100176971 |
Amber |
Case of 10 for $344.00
|
|
|||||
19-071-122
|
3M™
7100176969 |
Clear |
Case of 10 for $360.00
|
|
|||||
Description
- Features an anti-fog, anti-scratch coating.
- Available in clear, grey, and amber.
- Fits 3M™ SecureFit™ X5000 Series Safety Helmets
- 3M Catalog# X5-SV01 , 3M Catalog# X5-SV02 , 3M Catalog# X5-SV03
Specifications
Demolition, Forestry, Grinding, Remediation | |
Short Visor | |
One Size Fits Most |
Polycarbonate | |
10/Cs. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title