Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Manual Syringes For Rheodyne™ and Valco™ Valves
The injection size sets the injection volume
Specifications
Needle Gauge | 22 G |
---|---|
Diameter (English) Outer Needle | 0.028 in. |
Diameter (Metric) Outer Needle | 0.71 mm |
Length (English) Needle | 2 in. |
Product Type | Manual Syringe |
Description
- Gauge: 22
- Needle Length: 5.08cm (2 in.)
- Tip Style: LC
Specifications
22 G | |
0.71 mm | |
Manual Syringe | |
LC |
0.028 in. | |
2 in. | |
Ea. | |
Rheodyne and Valco Valves |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title