Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Diamond LC Needles for 10 to 50μL Manual and Autosampler Syringes
Removable needle design ensures carryover levels are reduced even lower than the best fixed needle syringes available. Trajan Scientific and Medical™ Diamond LC Needles for 10 to 50μL Manual and Autosampler Syringes are MS ready and designed to improve the sensitivity of your MS results.
Specifications
Needle Gauge | 22 G |
---|---|
Diameter (English) Outer | 0.028 in. |
Diameter (Metric) Outer | 0.72 mm |
Product Type | Needle |
Needle Point Style | LC |
Description
Improve the sensitivity of your MS analysis:
- Lowest syringe carryover
- Reduced non-specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
22 G | |
0.72 mm | |
LC |
0.028 in. | |
Needle | |
Manual and Autosampler Syringe (10 to 50μL) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title