Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Diamond CTC PAL 100μL GC Autosampler Syringes
Improves sensitivity of MS Analysis with reduced non specific sample interaction and increased analyte recovery.
Specifications
Needle Gauge | 23 G |
---|---|
Diameter (English) Inner Needle | 0.009 in. |
Diameter (Metric) Inner Needle | 0.24 mm |
Diameter (English) Outer Needle | 0.024 in. |
Diameter (Metric) Outer Needle | 0.63 mm |
Description
- Ensures carryover is reduced to levels lower even than the best fixed needle syringes available. In the event of needle damage, Diamond MS needles provide a cost effective alternative to purchasing an entire fixed needle syringe.
- Ultra Smooth needles reduce non specific interaction between your sample and the needle.
- Further reduce sample interactions with a hydrophobic or hydrophillic needle coating
Specifications
23 G | |
0.24 mm | |
0.63 mm | |
1.9 in. | |
1 Pk. | |
CTC PAL GC |
0.009 in. | |
0.024 in. | |
Gas chromatography | |
Autosampler Syringe | |
100 μL |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title