Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Sewing Table



Complete storage solution for sewing, quilting and crafting projects.
$1276.00 - $2199.00
Specifications
Finish | Earth-friendly UV |
---|---|
Material | Maple |
Top Style | Almond plastic laminate |
Catalog Number | Mfr. No. | Type | Dimensions (D x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Dimensions (D x W x H) | Price | Quantity & Availability | ||||
S42376
![]() |
Diversified Spaces™
SMT7224 |
Sewing Table, Single Unit | 60.9 x 182.8 x 76.8 cm (24 x 72 x 30.25 in.) |
Each for $1,276.00
|
|
S42377
![]() ![]() |
Diversified Spaces™
SMT7242 |
Sewing Table, Double Unit | 106.6 x 182.8 x 76.8 cm (42 x 72 x 30.25 in.) |
Each for $2,199.00
|
|
Description
- Constructed of solid maple and maple veneers
- 1.25 in. plastic laminate table surface
- Coated with durable earth-friendly UV finish
- Includes grommet for electrical management
- One locking storage cabinet feature pullout shelf on full extending glides for convenient sewing machine storage
- Single student unit with one grommet measures 24D x 72W x 30.25 in.H
- 2-student unit with two grommets measures 42D x 72W x 30.25 in.H
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Earth-friendly UV | |
Maple | |
Almond plastic laminate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title