Learn More
Honeywell™ Servus™ SF™ SuperFit Overboots
With wide toe profile and wide-grip outsoles — designed to protect even the bulkiest leather footwear
$16.33
Specifications
Closure Type | Elastic loop |
---|---|
Color | Black, Yellow |
Height (English) | 12 in. |
Material | PVC |
Sole Features | Slip-resistant, wide-grip outsole |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-034-463D
|
Honeywell™
11001BLM1XL |
X-Large, 14 to 15 |
Pack
for $16.33
Save 74% Reg :
Case of 12 PK
for $195.95
Save 72% Reg : |
|
|||||
19-034-463C
|
Honeywell™
11001BLMLRG |
Large, 11 to 13 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
Molded PVC construction is reinforced at stress points to be 100% waterproof.
- Overboots feature a stretch upper with slip-resistant outsole
- Easy-to-use button closure is molded for added durability
- Black upper with yellow sole
- Boots are 12 in. high (30.5cm)
Order Info
Small fits men's shoe sizes 6 to 8, Medium fits sizes 9 to 10, Large fits sizes 11 to 13, and X-large fits sizes 14 to 15.
Specifications
Elastic loop | |
12 in. | |
Slip-resistant, wide-grip outsole |
Black, Yellow | |
PVC | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.