Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Servus™ SF™ Chem Overboots
Fit over all types of shoes and boots
$61.70
Specifications
Certifications/Compliance | Tested to the chemical permeation requirements of MIL-O-43995C and CID A-A-59520. |
---|---|
Color | Black |
For Use With (Application) | Provide general chemical resistance for a variety of applications, including WMD and incident response. |
Height (English) | 12 in. |
Height (Metric) | 30.5 cm |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-122-573C
|
Honeywell™
11095BLM1XL |
X-Large, 14 to 15 |
Pair for $61.70
Case of 6 PR for $352.50
|
|
|||||
19-122-573
|
Honeywell™
11095BLMSML |
Small, 6 to 8 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
Provide general chemical resistance for a variety of applications, including WMD and incident response.
- Super-fit construction
- Slip-coated interiors
- Slip-resistant outsoles
- Seamless, one-piece construction with molded buttons
- No swelling or softness from exposure to petroleum distillates
- Height: 12 in. (30.5cm)
- Made in USA
Compliance
Tested to the chemical permeation requirements of MIL-O-43995C and CID A-A-59520.
Specifications
Tested to the chemical permeation requirements of MIL-O-43995C and CID A-A-59520. | |
Provide general chemical resistance for a variety of applications, including WMD and incident response. | |
30.5 cm |
Black | |
12 in. | |
Seamless |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title