Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

EKF Creamatocrit Plus™ Centrifuge

Creamatocrit Plus introduces simple and accurate technique for estimating lipid concentration and calorific density in mothers’ milk. It also guides in separation of foremilk and high-lipid, high-calorific hindmilk to accelerate weight gain in extremely low birthweight infants.

Supplier:  EKF 100146

Catalog No. 23-550-151

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Six place rotor
  • Three minute centrifugation
  • Small and Lightweight
  • Whisper quiet operation
  • Eliminates calipers and conversion charts
  • Built-in tube reader and tachometer
  • Timer: Fixed at three minutes
  • Front panel: LCD prompts operational modes and alarms
  • Displays creamatocrit, calories per ounce, kcalories/100mL, kcalories/L and fat g/L
  • Safety lid interlocked to prevent opening while rotor is spinning. Includes a lid gasket
  • Control strip is included with centrifuge
  • Directions for performing spin time and tachometer test are included in manual

Warranty and Services

2 years

Specifications

Specifications

100-240VAC ±10%, 0.7A; Output: 20VDC, 1.2A, 47/63Hz
Useful in neonatal intensive care unit (NICU) to ensure premature infants are receiving calories they need to thrive
2 lb. (907g)
Centrifuge
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit