Learn More
Thermo Scientific™ Sensititre™ Streptococcus STP6F AST Plate

Perform susceptibility testing of Streptococcus species with this FDA cleared, convenient plate including Tigecycline.
Supplier: Thermo Scientific™ YSTP6F
Description
Perform susceptibility testing of Streptococcus species with Thermo Scientific™ Sensititre™ Streptococcus STP6F AST Plate. This plate is FDA-cleared for automated or manual reading of Streptococcus species using the Thermo Scientific™ Sensititre™ ARIS™ 2X ID/AST System, Thermo Scientific™ Sensititre™ OptiRead System, or Sensititre™ manual platforms, including the Thermo Scientific™ Sensititre™ Vizion™ System for maximum versatility.
Eliminate offline tests with a full range of antimicrobials, including Tigecycline, with the Sensititre Streptococcus STP6F AST Plate.
- Individual packaging allows laboratories to test one isolate at a time
- Test 20 antimicrobials on a single AST plate for cost-effective results
- True MIC results provide better resistance tracking
- Extended shelf life and room-temperature storage eliminate inventory control concerns
Not all products are available for sale in all territories. Please inquire.
VersaTREK™ and Sensititre™ products are now part of the Thermo Scientific brand.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
MHB (Part No. T346205) | |
MHB w/ LHB (Part No. CP114) | |
Various | |
Streptococcus | |
All Streptococcus sp. | |
20-24 hr | |
10 | |
10/Pk. | |
100µL |
Various | |
Sensititre Streptococcus species MIC Plate | |
Streptococcus AST Plate | |
MIC | |
34-36°C O2 | |
1 | |
Box | |
Autoread or manual | |
100 μL |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.