Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sempermed™ SemperShield™ CR Chloroprene Gloves
Click to view available options
Size:
Large
Medium
Small
X-Large
X-Small
Description
- Premium powder free exam grade chloroprene
- Textured fingertips give enhanced gripping capabilities in dry and wet environments
- Features Smart Dispense Technology
- Single Glove Delivery™ packaging method
- Fit similar to latex, strength similar to nitrile
- Barrier protection for various applications where safety is critical
- Conforms to the hand, reducing hand fatigue
- Performs well in a wide range of temperatures
Specifications
Specifications
Chemotherapeutic Rated | No |
Applications | Healthcare |
AQL | 1.5 |
Color | Green |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 3.6 mil |
Finger Thickness (Metric) | 0.09 mm |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction