Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sellstrom™ Welding Filters
$9.22 - $21.40
Specifications
Product Type | Welding Filter Plate |
---|---|
For Use With (Application) | Welding |
Material | IR/PC Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | Length (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Length (English) | Width (English) | Price | Quantity & Availability | |||
17-985-4E
|
Sellstrom™
16600 10 |
Shade 10 | 2 in. | 4.25 in. |
Each for $9.22
|
|
17-985-4F
|
Sellstrom™
16600 11 |
Shade 11 | 2 in. | 4.25 in. |
Each for $9.22
|
|
17-985-4A
|
Sellstrom™
16600 4 |
Shade 4 | 2 in. | 4.25 in. |
Each for $9.22
|
|
17-985-4B
|
Sellstrom™
16600 5 |
Shade 5 | 2 in. | 4.25 in. |
Each for $9.22
|
|
17-985-4C
|
Sellstrom™
16600 6 |
Shade 6 | 2 in. | 4.25 in. |
Each for $9.22
|
|
17-985-4D
|
Sellstrom™
16600 9 |
Shade 9 | 2 in. | 4.25 in. |
Each for $9.22
|
|
17-985-5C
|
Sellstrom™
16700 11 |
Shade 11 | 4.5 in. | 5.25 in. |
Each for $21.40
|
|
17-985-5D
|
Sellstrom™
16700 12 |
Shade 12 | 4.5 in. | 5.25 in. |
Each for $21.40
|
|
Specifications
Welding Filter Plate | |
Welding | |
IR/PC Polycarbonate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title