Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sellstrom™ Welding Filter Plates
$21.40 - $61.20
Specifications
Product Type | Welding Filter Plate |
---|---|
For Use With (Application) | Welding |
Material | Polycarbonate |
Lens Coating | Gold coated |
Catalog Number | Mfr. No. | Lens Tint | Length (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Length (English) | Width (English) | Price | Quantity & Availability | |||
17-985-5B
|
Sellstrom™
16710 |
Shade 10 | 4.5 in. | 5.25 in. |
Each for $21.40
|
|
17-985-7A
|
Sellstrom™
18500 10 |
Shade 10 | 2 in. | 4.25 in. |
Each for $33.95
|
|
17-985-7B
|
Sellstrom™
18500 11 |
Shade 11 | 2 in. | 4.25 in. |
Each for $33.95
|
|
17-985-7C
|
Sellstrom™
18500 12 |
Shade 12 | 2 in. | 4.25 in. |
Each for $33.95
|
|
17-985-8A
|
Sellstrom™
18700 10 |
Shade 10 | 2 in. | 5.25 in. |
Each for $61.20
|
|
17-985-8B
|
Sellstrom™
18700 11 |
Shade 11 | 2 in. | 5.25 in. |
Each for $61.20
|
|
17-985-8C
|
Sellstrom™
18700 12 |
Shade 12 | 2 in. | 5.25 in. |
Each for $61.20
|
|
Specifications
Welding Filter Plate | |
Welding | |
Polycarbonate | |
Gold coated |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title