Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sellstrom™ Welding Filter Plates

Catalog Number 179858C
Click to view available options
Lens Tint:
Gold
Length (English):
2 in.
4.5 in.
Width (English):
4.25 in.
5.25 in.
Width (English) 5.25 in.
Width (Metric) 13.25 cm
Lens Tint Gold
Product Type Welding Filter Plate
For Use With (Application) Welding
Length (English) 2 in.
Length (Metric) 5.08 cm
Material Polycarbonate
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit