Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sellstrom™ Super Tuff Super Kool Welding Helmets
$140.30 - $882.50
Specifications
Certifications/Compliance | Meets ANSI Z87.1 Standards |
---|---|
Color | Silver |
Product Type | 290 Series Welding Helmet |
Head Style | Ratchet |
Catalog Number | Mfr. No. | Head Style | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Head Style | Includes | Price | Quantity & Availability | ||||
18-999-2260
|
Sellstrom™
29711 |
Ratchet | Auto-darkening filters, 11.4 x 13.3 cm (4.5 x 5.25 in.); Sel-Snap fixed front, ratchet headgear, Phantom Plus Shade 9-12 ADF |
Each for $882.50
|
|
17-985-12C
|
Sellstrom™
29311 |
Ratchet | 5.08 x 10.7 cm (2 x 4.25 in.) Sel-Snap lift front |
Each for $171.30
|
|
17-985-12F
|
Sellstrom™
29911 |
Ratchet | 11.4 x 13.3 cm (4.5 x 5.25 in.) Sel-Snap fixed front |
Each for $140.30
|
|
Specifications
Meets ANSI Z87.1 Standards | |
Silver | |
290 Series Welding Helmet | |
Ratchet |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title