Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Self-Sticking Pipe Marker for Other Liquids - Pressure Sensitive Vinyl, Style 1, GLYCOL RETURN
Self-sticking pipe markers from Brady™ simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
Supplier: Brady™ 94993
Description
- Banding each end of a pipe marker with directional flow arrow tape
- Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe Dia. 2-1/2 in. to 7-7/8 in.
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Not Autoclavable | |
Pipe Marker | |
Black on Yellow | |
Pipe Marker | |
1 Ea. | |
0.01 in. | |
14 in. | |
2.25 in. |
ANSI A13.1-2007 | |
Permanent Acrylic | |
Vinyl | |
English | |
14 x 2.25 in. (W x H) | |
2.25 x 14 in. | |
355.6 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction