Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Self-Sealing BHD Autoclave Bags
Can be used as either inner or outer bag for steam sterilization of pharmaceutical change parts
$1380.00 - $2540.00
Specifications
Product Type | Autoclave Bag |
---|---|
Certifications/Compliance | CoC |
Closure Type | Self-seal |
Color | Blue |
Disposable | Single-use |
Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W) | Price | Quantity & Availability | ||||
19-990-510
|
Keystone Cleanroom Products
BNW0638SS2P |
6.2 L | 97 x 15 cm |
Case of 100 for $2,061.00
|
|
||||
19-990-511
|
Keystone Cleanroom Products
BNW0840SS2P |
8.7 L | 102 x 20 cm |
Case of 100 for $2,195.00
|
|
||||
19-990-520
|
Keystone Cleanroom Products
BNW4040SS2P |
43 L | 102 x 102 cm |
Case of 50 for $1,859.00
|
|
||||
19-990-521
|
Keystone Cleanroom Products
BNW4446SS2P |
55 L | 117 x 112 cm |
Case of 50 for $2,020.00
|
|
||||
19-990-522
|
Keystone Cleanroom Products
BNW4448SS2P |
57 L | 122 x 112 cm |
Case of 50 for $2,061.00
|
|
||||
19-990-523
|
Keystone Cleanroom Products
BNW5858SS2P |
91 L | 147 x 147 cm |
Case of 50 for $2,540.00
|
|
||||
19-990-514
|
Keystone Cleanroom Products
BNW1622SS2P |
9.5 L | 56 x 41 cm |
Case of 100 for $2,061.00
|
|
||||
19-990-512
|
Keystone Cleanroom Products
BNW0844SS2P |
9.5 L | 112 x 20 cm |
Case of 100 for $2,438.00
|
|
||||
19-990-513
|
Keystone Cleanroom Products
BNW1240SS2P |
14 L | 102 x 30.5 cm |
Case of 100 for $2,438.00
|
|
||||
19-990-516
|
Keystone Cleanroom Products
BNW2226SS2P |
15 L | 66 x 56 cm |
Case of 100 for $2,122.00
|
|
||||
19-990-517
|
Keystone Cleanroom Products
BNW2626SS2P |
18 L | 66 x 66 cm |
Case of 100 for $2,183.00
|
|
||||
19-990-515
|
Keystone Cleanroom Products
BNW1648SS2P |
20 L | 122 x 41 cm |
Case of 50 for $1,380.00
|
|
||||
19-990-519
|
Keystone Cleanroom Products
BNW2832SS2P |
24 L | 81 x 71 cm |
Case of 100 for $2,395.00
|
|
||||
19-990-518
|
Keystone Cleanroom Products
BNW2646SS2P |
32 L | 117 x 66 cm |
Case of 50 for $1,764.00
|
|
||||
Description
- Designed for steam sterilization
- Manufactured and packaged in controlled ISO 8 cleanroom environment
- Eliminates need to cut material and use of autoclave tape
- Fast and consistent for equipment preparation area
- Reduces labor costs
- Resists tearing and punctures
- Effective 2-ply microbial barrier (each ply 59.7 g/m2)
- Steam sterilization indicator
- Autoclavable up to 135 °C
- Significant process improvement compared to wrapping with Bio-Shield paper
- Certificates of Conformance sent with shipment
Specifications
Autoclave Bag | |
Self-seal | |
Single-use | |
Paper |
CoC | |
Blue | |
Steam indicator | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title