Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Labels stick to almost any surface without moistening
- Sticks to almost any surface without moistening
- Easily marked with pencil, pen, ball-point or felt-tip marker
- Latex-impregnated paper with adhesive backing
- Conforms to rounder surfaces. Easily removed in one piece without residue
- Rectangular, plain white
Specifications
Self-adhesive | |
Label | |
Self Adhesive Label | |
500/Pk. | |
1.50 x 0.75 in. | |
38.10 mm |
White | |
Paper | |
General purpose | |
Rectangle | |
1.5 in. | |
0.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction