Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ Protective Eyewear
Click to view available options
Clear anti-scratch lens
Description
- Need to stock multiple frame sizes at work sites eliminated by self-adjusting feature
- Secure, snug fit prevents slippage even during motion
- Anti-fog coating ensures moisture free lenses in hot and humid conditions
- Anti-scratch coating protects lenses from scratches, nicks and scrapes
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380nm
- 3M Catalog# SF201AS
Specifications
Lens Coating | Scratch-resistant |
Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3 |
Lens Tint | Clear |
Product Type | Safety Glasses |
Frame Color | Clear |
Temple Style | 3M Pressure Diffusion Temple Technology |
Temple Color | Clear |
Lens Material | Polycarbonate |
Frame Material | Plastic |
UV Protection | 99.9% |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction