Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ 400 Series Protective Eyewear
Click to view available options
Lens Tint:
Clear
Gray
Description
- Stylish design weighs less than 1 oz.
- Soft adjustable nosepiece to help reduce slippage
- Incorporates dual-material temples to provide cushioned comfort plus enhanced style and features the proprietary 3M™ Pressure Diffusion Temple Technology – a scientific advancement that helps diffuse pressure over the ear
- Enhanced temple comfort while not compromising the security of fit across diverse workforces
- Clear anti-fog coated polycarbonate lens absorbs 99.9% UVA & UVB
- Removable foam-lined gasket helps keep debris out of your eyes while providing comfort and cushioning.
- Fits 3M™ SecureFit™ protective eyewear 400-series
- 3M Catalog# SF401AF-FM , 3M Catalog# SF402AF-FM
Specifications
Lens Coating | Anti-fog |
Certifications/Compliance | ANSI Z87.1-2015 |
Lens Tint | Clear |
Product Type | Safety Glasses |
Frame Color | Clear |
Model | SF401AF-FM |
No. per Pack | 20/Pk. |
Temple Color | Black |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction