Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ 3700 Series Protective Eyewear
Get over-the-glass protection with all day wearability
Supplier: 3M™ 7100203180
Description
- The adjustable ratchet temples provides angle adjustment points on the temple to help create a secure and personalized fit
- Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
- Soft touch nosepiece to help provide all-day comfort
- Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
- 3M Catalog# SF3701, SF3702, SF3703, SF3707
Specifications
Regular Fit | |
Clear | |
Automotive, Machining, Transportation, Sawing, Riveting | |
10/Cs. | |
Universal | |
Blue | |
Polycarbonate |
Scratch-resistant | |
Protective eyewear | |
Clear | |
SF3701AS-BLU | |
3M™ Pressure Diffusion Temple Technology | |
Polycarbonate | |
0.999 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title