Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Secure Click™ Respirator P95 Particulate Filter
Secure Click™ Hard Case D9000 Series Particulate Filters are approved for use with 3M™ Secure Click™ Respirators in environments containing dust, mists, and fumes.
$400.00 - $573.00
Specifications
Cartridge Type | Particulate |
---|---|
Certifications/Compliance | NIOSH Approved |
Connection Type | Bayonet |
Color | White |
Design Type | Secure Click |
Alert:
Not for use in environments that are immediately dangerous to life or health (IDLH), sandblasting, or in environments that contain asbestos.
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
17-100-837
|
3M™
D3071 |
100 Filters/Pk. |
Case of 100 for $400.00
|
|
|||||
17-100-829
|
3M™
D7P71 |
200 Filters/Pk. |
Case of 200 for $573.00
|
|
|||||
Description
- Hard case recommended for harsh areas for easy decontamination and protection against sparks and high heat
- Filter case designed for certain spray applications
- Secure Click™ connection allows filters to be inserted for ease of assembly
- Solid top and channeled airflow help protect filter
- Common uses include filtering solids such as those from processing minerals, coal, iron ore, cotton, flour, and certain other substances
- May also be used for liquid or non-oil based particles from sprays that do not also emit harmful vapors and for metal fumes produced from welding, brazing, cutting and other operations involving heating of metals
Specifications
Particulate | |
Bayonet | |
Secure Click | |
Particulate Filter | |
95% | |
D7000 |
NIOSH Approved | |
White | |
P | |
No | |
Secure Click Half Facepiece HF-800 Reusable Respirators |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title