Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Secure Click™ P95 Particulate Filters
Secure Click™ particulate filter P95 adds protection when certain airborne particulates are present in the work environment in addition to certain vapors or acid gases.
$445.00 - $580.00
Specifications
Certifications (NIOSH) | NIOSH-approved |
---|---|
Connection Type | Secure Click™ |
Color | White |
For Use With (Application) | Grinding |
For Use With (Equipment) | 3M™ Secure Click™ Half Facepiece Reusable Respirators HF-800 Series |
Catalog Number | Mfr. No. | Filter Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Filter Type | Price | Quantity & Availability | |||||
19-072-236
|
3M™
7100213450 |
N |
Case of 200 for $445.00
|
|
|||||
19-072-234
|
3M™
7100213434 |
P |
Case of 200 for $580.00
|
|
|||||
Description
- Compatible with 3M™ Secure Click™ D800 Series Cartridges
- Held in place by required 3M™ Secure Click™ Filter Retainer D701
- NIOSH-approved particulate filter for respiratory protection against certain particulates
- Reduces costs by allowing for replacement of filters prior to change out of cartridges
- For workplace and occupational use only
Specifications
NIOSH-approved | |
White | |
3M™ Secure Click™ Half Facepiece Reusable Respirators HF-800 Series | |
81 x 85 x 5 mm |
Secure Click™ | |
Grinding | |
200 Filters | |
2 g |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title