Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Scout™ SPX Portable Balances
Ideal for laboratory and industrial applications, the OHAUS Scout balance comes in a slim, stackable design with large backlit LCD. Scout SPX Portable Balances are geared for high performance in your facility with fast stabilization time and high resolution weighing results. These portable balances will set a new standard in laboratory and industrial weighing.
Supplier: OHAUS™ 30253028/EMD
Description
Features include superior overload protection, multiple weighing units and application modes.
- Bright, backlit LCD and four-button control
- Superior overload protection and impact-resistant pan support
- Better performance and higher capacities widen the range of weighing applications
- Stabilization time as fast as 1 second
- ABS housing and stainless steel pan
- Calibration: User-selectable external span or linearity calibration/Digital with external weight
- Weighing Units: g, kg, ct, N, oz, ozt, dwt, lb, lb:oz, grn
- Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Display Hold
- Communication: RS232, USB Host, USB Device, Ethernet or Bluetooth™ (available as an accessory)
- Liquid crystal display (LCD) with backlight
- Display size: 0.78 in./20mm digits
- Overload Capacity: 10 times the rated capacity
- Transportation lock, stainless steel pan, menu and calibration lockout switch
- Slip-resistant and adjustable feet, leveling bubble
- Mechanical and software overload/underload protection
- Stability indicator, auto tare, low battery indicator, auto shut-off
- User selectable printing options and communication settings
Specifications
RS-232, USB Host, USB Device, Ethernet or Bluetooth | |
1 g | |
1 g | |
SPX8200 | |
1 g | |
Portable Balance | |
6.7 in. | |
5.5 in. | |
Not Applicable | |
1 kg |
8.2 kg | |
Not Applicable | |
ABS Housing, Stainless Steel Pan | |
Rectangular | |
1 sec. | |
224 x 202 x 54 mm (8.8 x 8 x 2.1 in.) | |
170 mm | |
140 mm | |
Not Applicable | |
AC adapter (included) or 4 AA batteries (not inclu |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction