Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scott Safety™ X380 Three Button Thermal Imager
Powered by ISG technology the X380 has a lightweight design with user-friendly controls
Catalog Number | Mfr. No. | Scale Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Scale Type | Includes | Price | Quantity & Availability | ||||
19-800-016
|
Scott Safety™
8003040 |
Fahrenheit | Imager, two batteries, lanyard, desktop and truck charger in carton | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-800-017
|
Scott Safety™
8003041 |
Celsius | Imager, two batteries, lanyard, desktop and truck charger in carton | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-800-018
|
Scott Safety™
8003042 |
Fahrenheit | Imager and two batteries in carton | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-800-019
|
Scott Safety™
8003043 |
Celsius | Imager and two batteries in carton | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-800-020
|
Scott Safety™
8003044 |
Fahrenheit | Imager, two batteries, lanyard, desktop charger in hard case | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-800-021
|
Scott Safety™
8003045 |
Celsius | Lanyard, desktop charger in hard case | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-800-022
|
Scott Safety™
8003046 |
Fahrenheit | Lanyard, truck charger in carton | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-800-023
|
Scott Safety™
8003047 |
Celsius | Lanyard, truck charger in carton | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Three buttons on the front panel control hot and cold spot tracker, on/off and 2X and 4X zoom
Hot Spot TrackerImmediately identify hottest part of scene and determine true seat of fire within fully colorized area to improve decision-making capabilities. Used for overhaul, search and rescue and risk assessment
Cold Spot Tracker
Locate and pinpoint thread or valve gas leaks in seconds. Cold spot tracker can also be used in hazmat environments to monitor temperature of chemicals during fire suppression
High Resolution Detection
Actively read temperature with highest pixel resolution (384 x 288) and fastest refresh rate available, guaranteeing clearest image is delivered at all times
Pixel-to-Pixel Mapping
Get accurate representation of scene with pixel-to-pixel mapping feature that ensures every single pixel is represented on viewing screen
Tactical Color
Achieve crisp, clear image performance in temperatures above 2000°F (1093°C). As temperature increases, colors grow in intensity from gray, yellow, orange, to red. Unique transparent color capability enables firefighters to see structure through colorization
Intelligent Focus™
See object in crystal clear detail, hands-free. No turning knobs or throwing switches. Camera automatically adjusts to provide superior image quality even at temperatures above 2000°F (1093°C). Easily and quickly switch between high and low temperatures by placing crosshairs on object you wish to measure
Lightweight Design
At only 2.5 lb., X-Series of cameras are lightweight. Pistol-grip handle is easy to hold with gloved hands and balanced design limits torque on wrist, reducing fatigue
Feature Set
- Three buttons on front panel control hot and cold spot tracker, on/off and 2X and 4X zoom
- 384 X 288 resolution
- Full Size 3.5 in. LCD
- Exclusive Hot and Cold Spot Tracker
- Intelligent Focus™
- Transparent colorization
- Direct spot temperature readout
- Laser pointer
- 2X and 4X Zoom
- Two year warranty
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title