Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scott Safety™ Enforcement Cartridge
99.99% efficient filtration of aerosols and solid particulates for effective protection against numerous biological agents
Supplier: Scott Safety™ 7012614375
This item is not returnable.
View return policy
Description
Cartridge-type filter media is compatible with Scott full-facepiece respirators using 40mm thread connections. An accessory adapter allows the filter media to be used with other Scott facepieces including the Scott-O-Vista™, AV-2000™ and AV-3000™.
- Offered for domestic preparedness/counterterrorism applications
- Appropriate for (though not NIOSH approved against) various chemical warfare agents and tear gas
- Ships in a sealed foil bag
- Shelf life: 3 years in original packaging
Compliance
Meets or exceeds the C2A1 performance requirements for DMMP, Sarin (GB) and cyanogen chloride (CK).
Specifications
Enforcement Cartridge | |
40 mm NATO thread | |
Polyamide | |
Protection for industrial and CBRN response | |
1 Ea. | |
7.6 cm | |
10.8 cm |
NIOSH TC-84A-3944 | |
Black | |
Enforcement Cartridge | |
Full facepiece respirator | |
3 in. | |
4.25 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction