Learn More
Scott Safety™ ELSA™ Emergency Escape Breathing Devices
Constant-flow, positive-pressure respirators provide a limited supply of Grade D breathing air
Specifications
Certifications/Compliance | NIOSH |
---|---|
Product Type | Escape Breathing Apparatus |
Pressure | 3000 psi |
Flow Rate | 40 L/min. |
Includes | Rechargeable aluminum cylinder, clear polyurethane hood, elastomeric neck seal, safety orange pvc coated polyester bag |
Catalog Number | Mfr. No. | Duration | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Duration | Price | Quantity & Availability | |||||
19-120-2480
|
Scott Safety™
2009164 |
5 min. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-121-025
|
Scott Safety™
2009165 |
10 min. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
For situations where air quality has been compromised and rapid evacuation is critical. Hood is easy to don, requires no fit testing, and can be worn by persons of all sizes with glasses and/or facial hair; its clear polyurethane construction permits an unobstructed field of vision.
“Grab and go” escape respirators consist of:
- Clear, polyurethane hood with a supplied air hose and a secure elastomeric neck seal
- Rechargeable aluminum air cylinder with pressure gauge and reducer assembly
- Sturdy nylon strap that allows the cylinder to be carried or worn on the neck or shoulder
- Safety orange, PVC-coated polyester carrying bags for rapid deployment
Order Info
Standard 5- or 10-minute apparatus deliver emergency air at a rate of 1.4 cfm (40L/min.).
A “high flow” version of the 5-minute respirator is also available. Used in escapes requiring great exertion (climbing stairs, ladders, etc.), this unit provides air at a rate of approximately 2.6 cfm (75L/min.) for easier breathing at higher rates.
Certifications
All devices are NIOSH certified: 5-minute standard flow (2216 psi), TC-13F-486; 10-minute standard flow (3000 psi), TC-13F-487; 5-minute high-flow (3000 psi), TC-13F-488.
Compliance
Ten-minute breathing apparatus meets maritime Safety of Life at Sea (SOLAS) requirements under Regulation 13, Chapter 11-2.
Specifications
NIOSH | |
3000 psi | |
Rechargeable aluminum cylinder, clear polyurethane hood, elastomeric neck seal, safety orange pvc coated polyester bag |
Escape Breathing Apparatus | |
40 L/min. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.