Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Scotch™ Vinyl Color Coding Electrical Tape 35
3M™ Scotch™ Vinyl Color Coding Electrical Tape 35 features a combination of pressure-sensitive, rubber-resin adhesive and PVC backing that offers excellent electrical and mechanical protection
$305.00 - $1023.00
Specifications
Certifications/Compliance | UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant |
---|---|
Material | Rubber |
Product Type | Vinyl Electrical Tape |
For Use With (Application) | Electrical Maintenance |
Quantity | 100 Rolls/Cs. |
Catalog Number | Mfr. No. | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
19-072-054
|
3M™
7000058435 |
Yellow | 20 ft. x 1/2 in. |
Case of 100 for $317.50
|
|
||||
19-072-055
|
3M™
7000006096 |
Yellow | 66 ft. x 3/4 in. |
Case of 100 for $1,023.00
|
|
||||
19-072-056
|
3M™
7000132640 |
Gray | 20 ft. x 1/2 in. |
Case of 100 for $305.00
|
|
||||
19-072-069
|
3M™
7000006097 |
White | 66 ft. x 3/4 in. |
Case of 100 for $1,023.00
|
|
||||
19-072-071
|
3M™
7000006098 |
Green | 66 ft. x 3/4 in. |
Case of 100 for $1,023.00
|
|
||||
19-072-088
|
3M™
7000132639 |
Green | 20 ft. x 1/2 in. |
Case of 100 for $317.50
|
|
||||
19-072-092
|
3M™
7000006094 |
Red | 66 ft. x 3/4 in. |
Case of 100 for $1,023.00
|
|
||||
19-072-098
|
3M™
7000031581 |
Orange | 66 ft. x 3/4 in. |
Case of 100 for $986.50
|
|
||||
Description
- Flame-retardant
- 7 mil thick
- Highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
- Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
- Made of durable PVC
- 600V rated
Specifications
UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant | |
Vinyl Electrical Tape | |
100 Rolls/Cs. |
Rubber | |
Electrical Maintenance | |
32°F to 221°F |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title