Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Scotch™ Rubber Splicing Tape
Scotch™ Rubber Splicing Tape is self fusing tape with a special polyester liner that will not stick to the tape upon unwind.
Supplier: 3M™ 7000034850
Description
- Self-fusing, ethylene propylene rubber backing and highly conformable, rubber-resin adhesive
- Temperature rated for continuous adhesion to 194°F (90°C)
- Special polyester liner keeps tape protected and clean during application
- ASTM Approved & RoHS 2002/65/EC Compliant
Specifications
Black | |
Electrical Maintenance, Insulation | |
32 Rolls/Cs. | |
Up to 90°C | |
30 ft. x 1 in. |
Conformable Rubber Tapes | |
23-1X30FT-K | |
Up to 194°F | |
30 mil |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction