Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Scotch™ Industrial Grade Packing Tape
Scotch™ Industrial Grade Packing Tape securely closes a wide variety of medium weight box materials, including recycled fiberboard
$178.00
Specifications
Product Type | Box Sealing Tape |
---|---|
For Use With (Application) | Automated Carton Sealing, Box Closure, Branding |
Adhesive Type | Hot Melt Synthetic Rubber Resin |
Description | Industrial grade |
Material | Hot Melt Synthetic Rubber Resin |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Quantity | Price | Quantity & Availability | |||
19-072-019
|
3M™
7000042510 |
Gold | 50 m x 48 mm | 36/Cs. |
Case of 36 for $178.00
|
|
|||
Description
- Industrial packaging tape for medium-duty applications on a wide range of materials
- High edge tear and split resistance ideal for general industrial applications
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Excellent adhesion to recycled liner paper and fiberboard
- Polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing.
- Backing easily conforms around edges and on rough surfaces for a tight seal.
Specifications
Box Sealing Tape | |
Hot Melt Synthetic Rubber Resin | |
Hot Melt Synthetic Rubber Resin |
Automated Carton Sealing, Box Closure, Branding | |
Industrial grade |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title