Learn More
LifeSecure™ SchoolGuard™ Hi-Visibility Classroom Evacuation and Lockdown Kit



This high-visibility school emergency kit for up to 29 students and 1 teacher meets all 10 essential survival needs for lockdown or evacuation and includes a Bleeding Control Kit for treating bleeding wounds from accidents, disasters, or active shooter situations.
$384.00 - $414.00
Specifications
For Use With (Application) | Lockdown and evacuation |
---|---|
Length (Metric) | 35.56 cm |
Color | Blue, Orange |
Quantity | 1 Ea. |
Sufficient For | 29 Students and 1 Teacher |
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
S29691
![]() ![]() |
LifeSecure™
31805 |
Kit 31805, with BleedStop Compact 100 Bleeding Control Kit | Compact 100 Bleeding Control Kit, SWAT-T Tourniquet, Mini-compress bandage, QuickClot gauze, Petroleum gauze, other bleeding wound supplies |
Each for $384.00
|
|
S29692
![]() ![]() |
LifeSecure™
31815 |
Kit 31815, with BleedStop Compact 200 Bleeding Control Kit | Compact 200 Bleeding Control Kit, SWAT-W Tourniquet, Mini-compress bandage, QuickClot gauze, Petroleum gauze, other bleeding wound supplies |
Each for $414.00
|
|
Description
Includes:
- MobileAid™ BleedStop Bleeding Control Kit
- Tourniquet
- Mini-compress bandage
- QuickClot blood clotting gauze
- Petroleum gauze for chest wounds
- Other bleeding wound supplies
Portable fold-flat toilet stores in the survival backpack with other survival supplies: Water, food, breathing protection, first aid, shelter, warmth, communication, light, tools, and sanitation/hygiene.
Specifications
Lockdown and evacuation | |
Blue, Orange | |
29 Students and 1 Teacher | |
33.02 cm |
35.56 cm | |
1 Ea. | |
14 x 13 x 18 in. | |
45.72 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.