Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Syringe Filter Holders
Achieve leak-free filtration up to 7bar. Sartorius In-Line Filter Holders are inexpensive, reusable holders made of clear polycarbonate with silicone gaskets. Auclavable units are available for 25mm and 13mm syringe filters.
$203.50 - $214.00
Specifications
Color | Clear |
---|---|
Connectors | Female luer lock inlet, luer slip outlet |
Material | Polycarbonate with Silicone Gasket |
Max. Pressure | 7bar (101.5psi) |
Quantity | 12 Pack |
Catalog Number | Mfr. No. | Diameter (Metric) Membrane | Filtration Area | Volume (Metric) Hold Up | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Membrane | Filtration Area | Volume (Metric) Hold Up | Price | Quantity & Availability | |||
14-555-556
|
Sartorius
16514E |
13 mm | 0.5 cm2 | <0.2 mL |
Each for $203.50
|
|
|||
14-555-557
|
Sartorius
16517E |
25 mm | 3 cm2 | <0.3 mL |
Each for $214.00
|
|
|||
Description
- Silicone gasket enables leak-free filtration at pressures up to 7bar by simply screwing it together
- Filter supports in the top and bottom parts allow filtration in either direction
- Low dead stop volume of less than 0.3mL (after overcoming the bubble point)
- Clear polycarbonate is easy to clean and autoclavable
- Sterilize units by autoclaving at 121°C
- Feature female luer lock inlet and luer slip outlet connectors
Specifications
Clear | |
Polycarbonate with Silicone Gasket | |
12 Pack | |
121°C |
Female luer lock inlet, luer slip outlet | |
7bar (101.5psi) | |
249°F | |
Syringe Filter Holder |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title