Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Quantitative Grade 393 Filter Papers
These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration. They are made out of 100 % cotton linters with an α-cellulose content of > 98 % and are acid-washed to make the papers ashless and achieve high purity.
$14.78 - $199.20
Specifications
Format | Disc |
---|---|
Particle Retention | 1 to 2 μm |
Filtration Speed | 250 sec. |
Grade | 393 |
Quantity | 100/Pk. |
Catalog Number | Mfr. No. | Color Code | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color Code | Diameter (Metric) | Price | Quantity & Availability | ||||
14-555-105
|
Sartorius
FT3127320 |
Purple | 320 mm |
Pack of 100 for $199.20
|
|
||||
14-555-106
|
Sartorius
FT3127240 |
Purple | 240 mm |
Pack of 100 for $172.20
|
|
||||
14-555-108
|
Sartorius
FT3127150 |
Purple | 150 mm |
Pack of 100 for $85.10
|
|
||||
14-555-111
|
Sartorius
FT3127090 |
Purple | 90 mm |
Pack of 100 for $38.15
|
|
||||
14-555-112
|
Sartorius
FT3127070 |
Purple | 70 mm |
Pack of 100 for $18.67
|
|
||||
14-555-107
|
Sartorius
FT3127185 |
Purple | 185 mm |
Pack of 100 for $111.00
|
|
||||
14-555-110
|
Sartorius
FT3127110 |
Purple | 110 mm |
Pack of 100 for $62.80
|
|
||||
14-555-109
|
Sartorius
FT3127125 |
Purple | 125 mm |
Pack of 100 for $52.20
|
|
||||
14-555-113
|
Sartorius
FT3127055 |
Yellow | 55 mm |
Pack of 100 for $14.78
|
|
||||
Description
Quantitative Grade 393 Filter Papers
Made of 100% cotton linters. Ash-free (ash content ≤ 0.01 % according to DIN 540370). Wet-strengthened. Color-coded box for easy selection.Specifications
Disc | |
250 sec. | |
100/Pk. |
1 to 2 μm | |
393 | |
0.18 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title