Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Quantitative Grade 389 Filter Papers
These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration. They are made out of 100 % cotton linters with an α-cellulose content of > 98 % and are acid-washed to make the papers ashless and achieve high purity.
$13.90 - $182.60
Specifications
Color Code | White |
---|---|
Format | Disc |
Particle Retention | 8 to 12 μm |
Filtration Speed | 20 sec. |
Grade | 389 |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
14-555-225
|
Sartorius
FT3102240 |
240 mm |
Pack of 100 for $182.60
|
|
|||||
14-555-227
|
Sartorius
FT3102175 |
175 mm |
Pack of 100 for $80.80
|
|
|||||
14-555-226
|
Sartorius
FT3102185 |
185 mm |
Pack of 100 for $147.30
|
|
|||||
14-555-230
|
Sartorius
FT3102110 |
110 mm |
Pack of 100 for $42.95
|
|
|||||
14-555-229
|
Sartorius
FT3102125 |
125 mm |
Pack of 100 for $59.40
|
|
|||||
14-555-231
|
Sartorius
FT3102100 |
100 mm |
Pack of 100 for $42.95
|
|
|||||
14-555-232
|
Sartorius
FT3102090 |
90 mm |
Pack of 100 for $38.90
|
|
|||||
14-555-233
|
Sartorius
FT3102070 |
70 mm |
Pack of 100 for $18.67
|
|
|||||
14-555-234
|
Sartorius
FT3102055 |
55 mm |
Pack of 100 for $13.90
|
|
|||||
14-555-235
|
Sartorius
FT3102050 |
50 mm |
Pack of 100 for $13.90
|
|
|||||
Description
- Ash-free (ash content ≤ 0.01 % according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
Specifications
White | |
8 to 12 μm | |
389 | |
0.19 mm |
Disc | |
20 sec. | |
100/Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title