Learn More
Sartorius Polycarbonate Track Etch Membrane Filters
Manufactured from high grade polycarbonate film using track-etch technology.
$179.00 - $242.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polycarbonate Track-Etched (PCTE) |
For Use With (Application) | Particulate analysis; epifluorescence miroscopy; fluid clarification; cytology; cell biology; bioassays; water microbiology; environmental analysis. |
Quantity | 100/Pk. |
Thickness (Metric) | 23 to 27 μm |
Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
14-555-472
|
Sartorius
2300647N |
47 mm | 0.5 μm |
Pack of 100 for $218.00
|
|
||||
14-555-474
|
Sartorius
2300747N |
47 mm | 0.2 μm |
Pack of 100 for $242.00
|
|
||||
14-555-471
|
Sartorius
2300625N |
25 mm | 0.5 μm |
Pack of 100 for $179.00
|
|
||||
14-555-473
|
Sartorius
2300725N |
25 mm | 0.2 μm |
Pack of 100 for $179.00
|
|
||||
Description
Polycarbonate Track Etch Membrane retain particles on their surfaces. Their capillary pore structure is uniform and precise, with a narrow pore size distribution. Track-etch membranes are an excellent choice for accurate fractionation of particles because of their smooth, flat surface results in high particulate visibility. Track-etch technology offers the user distinct performance advantages when excellent surface capture and high sample visibility are required. Applications: Particulate analysis, epifluorescence miroscopy, fluid clarification, cytology, cell biology, bioassays, water microbiology, environmental analysis.
Specifications
Autoclavable | |
Particulate analysis; epifluorescence miroscopy; fluid clarification; cytology; cell biology; bioassays; water microbiology; environmental analysis. | |
23 to 27 μm |
Polycarbonate Track-Etched (PCTE) | |
100/Pk. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.