Learn More
Sartorius Nutrient Pad Sets (NPS) for Microsart™ e.motion Dispenser
Sterile, dehydrated culture media which is individually inserted in a petri dish and sterilized
Supplier: Sartorius 1405647RDN
Description
Sartorius Nutrient Pad Sets are sterile, dehydrated culture media designed for use with membrane filter methods. Each Nutrient Pad Set includes the appropriate membrane filters (in 47 or 50mm diameters), which are also sterile and individually packaged. Just moisten the Nutrient Pads with sterile and demineralized (or distilled) water and they are immediately ready to use. They comply with international regulations and recommendations including, but not limited to: international pharmacopoeias, DIN and ISO standards, the American Standards for Water and Foods, mineral water regulations, brewery guidelines, such as MEBAC or EBC, and recommendations of the food industry, such as LMBG, NCA and ICUMSA.
- Trouble-free storage up to 24 months
- Economical -- time and cost savings
- Easy handling
- Validation guide available
Specifications
DIN and ISO standards | |
Dehydrated | |
Sterile | |
Green | |
0.45μm | |
4.7 cm |
White | |
Microbiology Media | |
E. coli and coliforms | |
Individually Packaged | |
1.85 in. |
Safety and Handling
ShelfLife : 2 Years
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.