Learn More
Sartorius Sartolab™ P20 Plus Filter Systems
Filter tissue culture solutions quickly, economically and reliably. Sartorius Sartolab™ P20 Plus Filter Systems are sterile, ready-to-use units. A large filtration area and automatic de-aeration ensures high flow rates. Available with PES or SFCA membrane, different connectors or with a prefilter to process up to 10L.
$209.00 - $279.00
Specifications
Certifications/Compliance | USP, Class VI |
---|---|
Pore Size | 0.2 μm |
Sterility | Sterile |
Filtration Area | 20 cm2 |
For Use With (Application) | Reliable sterile filtration of tissue culture solutions |
Catalog Number | Mfr. No. | Connectors | Type | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connectors | Type | Volume (Metric) | Price | Quantity & Availability | |||
14-555-990
|
Sartorius
18068D |
Luer Lock / Hose nipple | Glass pre-filter, Filling bell | 100 mL to 10 L |
Pack of 10 for $279.00
|
|
|||
14-555-991
|
Sartorius
18075D |
Luer Lock / Hose nipple | Glass pre-filter, No filling bell | 100 mL to 5 L |
Pack of 10 for $209.00
|
|
|||
Description
Filter tissue culture solutions quickly, economically and reliably. Sartorius Sartolab™ P20 Plus Filter Systems are sterile, ready-to-use units. A large filtration area and automatic de-aeration ensures high flow rates. Available with PES or SFCA membrane, different connectors or with a prefilter to process up to 10L.
The new way for reliable sterile filtration- Ready-to-use unit with a large filtration area (20cm2) for fast filtration
- Quickly and reliably sterilizes media and aqueous solutions with optimal throughputs
- Automatically vents any trapped air through the PTFE membrane-protected vent ports
- Extraordinarily favorable price-performance ratio for a cost-effective solution
- The total filterable volume can often be doubled due to an integrated binder-free, glass fiber pre-filter
- High-quality construction; every batch is rigorously tested to ensure sterility and integrity
Specifications
USP, Class VI | |
Sterile | |
Reliable sterile filtration of tissue culture solutions | |
5 bar |
0.2 μm | |
20 cm2 | |
3 bar | |
10 Pack |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.