Learn More
Electron Microscopy Sciences Micro Sample Tube Rack with 20 Holes 10.8 mm each, 105 mm
Supplier: Electron Microscopy Sciences 7236420
These round floating bubble racks can incubate 8 to 20 tubes in a beaker of water. The racks are loaded from the top and the tubes are easily removed by pressing the rack down on a bench until the short legs touch. Perfect for use in microbiology and immunology labs.
Molded from buoyant foam-filled TPXR (polymethylpentene) with tiny bubbles throughout. 10.8 mm diameter holes fit the 1.5 ml microtubes, and 7.7 mm holes fit the 0.5 ml tube. The racks are 1/4"(6.4 mm) thick with 3/4" (19 mm) long legs and a center rod handle. They are steam autoclavable at 250 degree F (121 degree C). Use in 1000ml beakers. 10.8mm diameter holes fit the 1.5ml microtubes.
Hole: 10.8 mm
O.D.: 105 mm
Use: 1000 mL beaker
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.