Learn More
Microbiologics™ Salmonella enterica subsp. enterica serovar Gaminara Sal57
UV-BioTAG microorganisms contain a Green Fluorescent Protein (GFP) marker that produces fluorescence of the culture visible under UV light. This allows for easy differentiation of these control strains from contaminants. Kits include six vials or swabs, each containing one lyophilized pellet of an individual microorganism strain.
Supplier: Microbiologics™ 01278UVV
Description
UV-BioTAG microorganisms contain a Green Fluorescent Protein (GFP) marker that produces fluorescence of the culture visible under UV light. This allows for easy differentiation of these control strains from contaminants. Kits include six vials or swabs, each containing one lyophilized pellet of an individual microorganism strain.
It’s not uncommon for food samples to inadvertently become contaminated with control strains used in the laboratory. This leads to false-positive results which can have severe financial and regulatory implications. UV-BioTAG, our line of reference strains containing green fluorescent protein (GFP) markers, make it easy to distinguish standard microorganism strains from laboratory control strains. Optimized for highly visible fluorescence, UV-BioTAG strains provide better stability because the GFP marker is integrated into the chromosome rather than the plasmid. With UV-BioTAG, you can quickly and reliably establish whether a positive test result can be traced back to a control strain cross-contamination issue, or if it is from another source.Specifications
2 | |
Derived from FDA SAL5695 | |
United States | |
Food and Food Ingredients: Pathogen Testing | |
6/Pk. |
2°C to 8°C | |
UV-BioTag Vial | |
Quality Control | |
Plastic Tube |
Safety and Handling
ShelfLife : 8 months
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.