Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fischer Technical Company™ Safety Pipette Filler
Eliminate dangerous mouth pipetting. Control air evacuation, liquid uptake, and liquid dispensing with three valves.
$12.63 - $18.50
Specifications
Autoclavable | Not Autoclavable |
---|---|
Disposable | Reusable |
For Use With | Pipette |
Material | Natural Rubber |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
S2335021
|
Fischer Technical Company™
GRN001 |
Green |
Each for $18.50
|
|
|||||
S2335022
|
Fischer Technical Company™
BLU001 |
Blue |
Each for $15.75
|
|
|||||
S012407
|
Fischer Technical Company™
BLK001 |
Black |
Each for $12.63
|
|
|||||
Description
These standard three valve safety pipette fillers are latex-free and have a 0.25 in. diameter flanged opening.
- Accommodates pipettes up to 100 mL (bulbs draw 50 mL at a time, for volumes larger than 50 mL user will have to repeat the liquid draw process)
- Available in a variety of colors
- Made from natural rubber
Specifications
Not Autoclavable | |
Pipette | |
Non-sterile |
Reusable | |
Natural Rubber |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title