Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medisca Safe-Sense™ Bouffant Caps
Click to view available options
Style:
Pleated
Traditional
Description
- Bouffant caps
- Used for cleanroom
- Non-sterile
- 21 in. diameter
- Choose from pleated or traditional style
Specifications
Product Type | Cleanroom Bouffant |
Size | 21 in. |
Material | Spunbond Polypropylene |
Color | White |
Disposable | Single-use |
Model | 5972-01 |
Sterility | Non-sterile |
Certifications/Compliance | Manufactured in an ISO 13485 facility |
For Use With (Application) | Controlled Environments |
Style | Traditional |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction